20A TR Specification Grade Duplex Receptacle, 5-20R, Black

Item #: 0631465

Cat #: TR63-BK

UPC: 785007266986

$ 56.06 EA
Company wide:
0 in stock
Documents & Guides
20A TR Specification Grade Duplex Receptacle, 5-20R, Black

Overview

20A TR Specification Grade Duplex Receptacle, 5-20R, Black
Also known as: 785007266986, TR63-BK, PASTR63BK

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Color: Black
NEMA Configuration: 5-20R
Amps: 20