22mm Enclosure, 2 Element, Polycarbonate

Item #: 0631454

Cat #: MEP2-0

UPC: 320500312633

$ 54.35 EA
Company wide:
44 in stock
Documents & Guides
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 2 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.

Overview

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 2 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.

Pushbutton Enclosure, 2-Hole, 22mm, Dark Grey/Light Grey, N4X, IP66, Plastic, Empty, Rated for Outdoor

Also known as: 320500312633, MEP2-0, ABBMEP20

Specifications

Family / Style: Modular
Type: Enclosure, 2 Element
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Gray
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Enclosure, 2 Element
Color: Gray