22mm Enclosure, 3 Element, Polycarbonate

Item #: 0631436

Cat #: MEP3-0

UPC: 320500312671

$ 61.12 EA
Company wide:
17 in stock
Documents & Guides
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 3 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.

Overview

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 3 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.

Plastic enclosure

Also known as: 320500312671, MEP3-0, ABBMEP30

Specifications

Type: 3 Element, Enclosure
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Gray
Type: 3 Element, Enclosure
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Family / Style: Modular
Color: Gray