22mm Enclosure, 1 Element, Polycarbonate

Item #: 0631357

Cat #: MEP1-0

UPC: 320500312503

$ 47.52 EA
Company wide:
58 in stock
Documents & Guides
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 1 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.

Overview

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Dark Gray over Light Gray, Polycarbonate, 1 Element, 2 Contact Block Depth, NEMA 1, 3R, 4, 4X, 12, 13. Must add: item 509025 (PG16-1/2NPT) K.O Adapter.

Pushbutton Enclosure, 1-Hole, 22mm, Dark Grey/Light Grey, N4X, IP66, Plastic, Empty, Rated for Outdoor

Also known as: 320500312503, MEP1-0, ABBMEP10

Specifications

Type: 1 Element, Enclosure
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Gray
Type: 1 Element, Enclosure
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Family / Style: Modular
Color: Gray