
$ 73.87 EA
Company wide:
8
in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, 60 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, lluminated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, 60 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, lluminated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Modular Emergency Stop - Pull release - Mushroom 60mm - Red - Illuminated - Black - No contact block
Also known as: 320500307363, MPMP4-11R, ABBMPMP411R
Specifications
| Color: | Red |
| Family / Style: | Modular |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Maintained, Illuminated |
| Diameter: | 60 mm |
| Color: | Red |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Diameter: | 60 mm |
| Family / Style: | Modular |
| Type: | Maintained, Illuminated |