Trim, 5", Cone, Reflector, White

Item #: 0631234

Cat #: B507CLWH

UPC: 847801003355

$ 27.36 EA
Company wide:
0 in stock
Documents & Guides
Trim, 5", Cone, Reflector, White

Overview

Trim, 5", Cone, Reflector, White
Also known as: 847801003355, B507CLWH, ETEB507CLWH

Specifications

Type: Reflector Trim
Diameter: 5 in
Color: White
Type: Reflector Trim
Color: White
Diameter: 5 in