Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0631166

Cat #: EHD1025L

UPC: 786679098202

$ 370.61 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 25 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 25 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679098202, EHD1025L, CUTEHD1025L

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 25
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 25
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA