FSS Device Box, 1-Gang, 3/4", Iron/PVC Coated

Item #: 0631157

Cat #: FSS2-G

UPC: 704508380731

$ 155.35 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
FSS Device Box, 1-Gang, Hub Size: 3/4", Shallow, Material: Iron/PVC Coated

Overview

FSS Device Box, 1-Gang, Hub Size: 3/4", Shallow, Material: Iron/PVC Coated

Protect your electrical wiring with PVC coated 1-gang device boxes—engineered for maximum corrosion resistance and durability in harsh environments. Ideal for industrial, commercial, and outdoor applications, these boxes provide a secure, weather-resistant enclosure for a single switch or outlet. The tough PVC coating shields against chemicals, moisture, and abrasion, ensuring long-lasting, code-compliant performance. Choose PVC coated 1-gang device boxes for superior protection and reliability in demanding conditions.

Also known as: 704508380731, FSS2-G, OCAFSS2G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Color: Gray
Material: PVC Coated Iron Alloy
Gangs: 1