208/240V, 5 Hp, Line Reactor

Item #: 0631144

Cat #: KDRB22LDR

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 208/240V AC, 5 Hp, 16.7 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 5.38" x 6.0" x 4.0".

Overview

Line Reactor. 208/240V AC, 5 Hp, 16.7 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 5.38" x 6.0" x 4.0".
Also known as: KDRB22LDR, TCIKDRB22LDR

Specifications

Phase: 3
Horsepower: 5
Volts AC: 240, 208
Phase: 3
Volts AC: 240, 208
Horsepower: 5