Switch, Manual Starter, Toggle Type, Open, No Enclosure, 2P

Item #: 0631124

Cat #: 600-TOX5

UPC: 781180204913

Call for price
Company wide:
0 in stock
Documents & Guides
Switch, Manual Starter, 2-Pole, Open, No Enclosure, 1 Horse Power, 115 - 277 Volt AC

Overview

Switch, Manual Starter, 2-Pole, Open, No Enclosure, 1 Horse Power, 115 - 277 Volt AC

Our NEMA Manual Motor Starting Switches are designed for use on motor starting installation. The Bulletin 600 switches offer overload protection for small 1-phase AC/DC motors. The Bulletin 609 and 609U switches are designed for use on motor starter installations where remote push button control is not required. Bulletin 609U and 609TU switches provide full line voltage starting, thermal overload protection, and undervoltage protection.

Also known as: 781180204913, 600-TOX5, ALB600TOX5

Specifications

Poles: 2
Mounting: Box
Volts AC: 277
Phase: 1
Amps: 15
Size: 2
Poles: 2
Volts AC: 277
Amps: 15
Mounting: Box
Phase: 1
Size: 2