480V, 5 Hp, Line Reactor

Item #: 0631112

Cat #: KDRA3LDR

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 5 Hp, 7.6 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 5 Hp, 7.6 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA3LDR, TCIKDRA3LDR

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Amps: 7.600
Phase: 3
Horsepower: 5
Volts AC: 480
Amps: 7.600