Cable Spool 4in, Qty 10

Item #: 0631109

Cat #: P4SPOOL

UPC: 783510142476

$ 200.45 EA
Company wide:
0 in stock
Cable Distribution Spool (10), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 4", Material/finish: Plastic

Overview

Cable Distribution Spool (10), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 4", Material/finish: Plastic

The Cable Spools organize and direct cable while maintaining a minimum cable radius. They fasten easily to Heavy Duty or Seismic racks with a single screw. The spools can also be used with patch panels, grid straps or plywood walls for general cable management. The necessary mounting screws are included.

Also known as: 783510142476, P4SPOOL, HOFP4SPOOL

Features & Benefits

  • The Cable Spools organize and direct cable while maintaining a minimum cable radius
  • They fasten easily to Heavy Duty or Seismic racks with a single screw
  • The spools can also be used with patch panels, grid straps or plywood walls for general cable management
  • The necessary mounting screws are included

Specifications

Material: ABS
Color: Black
Finish: Smooth Gloss
Height: 4.330 in
Material: ABS
Finish: Smooth Gloss
Color: Black
Height: 4.330 in