480V, 3 Hp, Line Reactor

Item #: 0631107

Cat #: KDRA2LDR

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 3 Hp, 4.8 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 3 Hp, 4.8 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA2LDR, TCIKDRA2LDR

Specifications

Phase: 3
Volts AC: 480
Horsepower: 3
Amps: 4.800
Phase: 3
Horsepower: 3
Volts AC: 480
Amps: 4.800