Potentiometer, 22mm, Legend Plate, 0-10, Modular

Item #: 0631069
Cat #: SK 615 562-88
UPC:
$ 18.09 EA
Company wide:
37 in stock
Documents & Guides
22.5 mm, Potentiometer Legend Plate. Scale: 0 - 10. Size: 29.6 x 44.5mm

Overview

22.5 mm, Potentiometer Legend Plate. Scale: 0 - 10. Size: 29.6 x 44.5mm
22.5 mm, Potentiometer Legend Plate. Scale: 0 - 10. Size: 29.6 x 44.5mm
Also known as: SK 615 562-88, ABBSK61556288

Specifications

Type: Accessories, Legend: Potentiometer
Family / Style: Modular
Type: Accessories, Legend: Potentiometer
Family / Style: Modular

Customer Reviews

No reviews for this product
(0)