Stainless Encl. 24.00x42.00x8.

Item #: 0631066

Cat #: A244208WFSSLP

UPC: 783510839604

$ 6672.65 EA
Company wide:
0 in stock
Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 24.00x42.00x8.00, Material/finish: Ss Type 304

Overview

Two Door Wall-mtgtype 12 Encl., Bulletin A12sw (stainless Steel Type 12 Wide Front Wall-mounted Enclosures), Size/dims: 24.00x42.00x8.00, Material/finish: Ss Type 304

For indoor applications requiring stainless steel, enclosure features overlapping doors and a centerpost-free interior for easy panel and component installation. The enclosure is secured by a single key-locking handle and three-point latching.

Also known as: 783510839604, A244208WFSSLP, HOFA244208WFSSLP

Features & Benefits

  • 3 Point latching mechanism for simple, reliable one-motion closure
  • Seams continuously welded and ground smooth
  • Rolled lip around all sides of enclosure body opening
  • Gasketed overlapping doors eliminate need for centerpost
  • External mounting brackets
  • Plated steel 3-point latching mechanism and keylocking handle
  • Easily removable doors by pulling heavy-gauge continuous hinge pin
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on doors; grounding studs on body

Specifications

Width: 42 in
Depth: 8 in
Height: 24 in
IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel 304
Finish: Brushed #4
Width: 42 in
Height: 24 in
Material: Stainless Steel 304
Depth: 8 in
IP/NEMA Rating: IP55, NEMA 12
Finish: Brushed #4