Wireway, Drop Hanger

Item #: 0630954

Cat #: F88HD

UPC: 783510149901

$ 152.15 EA
Company wide:
0 in stock
Wireway, Drop Hanger, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, Drop Hanger, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: Fits 8.00x8.00, Material/finish: Steel/gray

nVent HOFFMAN HOFF88HD hangers are used to support a wireway run. The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations.

Also known as: 783510149901, F88HD, HOFF88HD

Features & Benefits

  • Hangers are used to support a wireway run
  • The drop hanger is normally attached to an overhead beam or ceiling while the bracket hanger can be used for wall, floor or ceiling installations
  • Hangers are finished with paint over plated surfaces

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel