22.5 Elbow

Item #: 0630950

Cat #: F88WE225

UPC: 783510157708

$ 481.80 EA
Company wide:
0 in stock
Documents & Guides
Wireway, Elbow 22.5 Deg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, Elbow 22.5 Deg, Bulletin F20 (feed-through Type 12 Wireway), Size/dims:8.00x8.00, Material/finish: Steel/gray

Feed-Through 22.50-Degree Elbows are used for continuous runs with 22.50-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510157708, F88WE225, HOFF88WE225

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 22 1/2°
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 22 1/2°