Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Clear Cover

Item #: 0630936

Cat #: DBHR1C

UPC: 018997776044

$ 28.52 EA
Company wide:
53 in stock
Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal Clear Cover, Retrofit, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, and (1) Roll of Caulk, For Use with Existing Siding Construction

Overview

Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal Clear Cover, Retrofit, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, and (1) Roll of Caulk, For Use with Existing Siding Construction

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776044, DBHR1C, ARLDBHR1C

Specifications

Color: Clear
Gangs: 1
Mounting: Horizontal
Depth: 1 1/2 in
Cubic Inches: 22 in³
Color: Clear
Mounting: Horizontal
Cubic Inches: 22 in³
Gangs: 1
Depth: 1 1/2 in