Conduit Body With Cover/Gasket, Type: Mogul LBD, 3/4", Malleable Iron

Item #: 0630934

Cat #: LBD75M

UPC: 781381477857

$ 79.03 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: Mogul LBD, Size: 3/4 Inch, Material: Malleable Iron, Includes: Cover & Gasket

Overview

Conduit Body, Type: Mogul LBD, Size: 3/4 Inch, Material: Malleable Iron, Includes: Cover & Gasket

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381477857, LBD75M, APPLBD75M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 3/4 in
Material: Malleable Iron
Hub Diameter: 3/4 in
Type: Type LB