
Wedge Anchor, Stainless Steel, 1/2-13 x 5-1/2''
Item #: 0630775
Cat #: WS12512
UPC: 781002703464
$ 31.81 EA
Company wide:
498
in stock
Documents & Guides
Wedge Anchor, Stainless Steel, 1/2-13 x 5-1/2' Inch, QTY 50
Overview
Wedge Anchor, Stainless Steel, 1/2-13 x 5-1/2' Inch, QTY 50
Stainless Steel Wedge Anchors are fully threaded expanding anchors consisting of a stainless steel body and expansion clip, for use in normal and lightweight concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, pipe supports, fire sprinklers and piping supports in concrete substrate. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002703464, WS12512, DOTWS12512
Specifications
| Diameter: | 1/2 in |
| Material: | Stainless Steel |
| Length: | 5 1/2 in |
| Size: | 1/2-13 |
| Diameter: | 1/2 in |
| Length: | 5 1/2 in |
| Material: | Stainless Steel |
| Size: | 1/2-13 |