14/4, Direct Burial, Unshielded, Fire Alarm Cabl

Item #: 0630741

Cat #: 41541008

UPC: 619172065573

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 16 AWG, 4-Conductor, FPL/CL2, Direct Burial, Outdoor, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.0355", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Black, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 16 AWG, 4-Conductor, FPL/CL2, Direct Burial, Outdoor, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.0355", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Black, Reel Length: 1000 ft.
Also known as: 619172065573, 41541008, 144FPLNBKSTRRLX1K

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Stranded
Color: Red
Length: 1000 ft
Gauge: 16 AWG
Conductors: 4
Stranding: Stranded
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded