ETN S48D12P02PCU General-Purpose En

Item #: 0630726

Cat #: S48D12P02PCU

UPC: 786680090950

$ 1889.62 EA
Company wide:
0 in stock
Documents & Guides
C-H S48D12P02PCU GENERAL-PURP

Overview

C-H S48D12P02PCU GENERAL-PURP
Also known as: 786680090950, S48D12P02PCU, CUTS48D12P02PCU

Specifications

Volt Amps: 2kVA
Secondary Voltage: 120
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 2kVA
Primary Voltage: 480
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R