800A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0630719

Cat #: LA070URD33KI0800

UPC: 079458154399

Company wide:
0 in stock
Documents & Guides
800Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

800Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458154399, LA070URD33KI0800, LFULA070URD33KI080

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Type: Semi Conductor Fuse