Stacklight Accessory

Item #: 0630713

Cat #: E26BQV1

UPC: 782114124147

Company wide:
0 in stock
Documents & Guides
Audible Alarm, Mono-tonal, Volume Adjustment Range: 64 Db To 90db, 4.5 Ma, 12 Vac/vdc, NEMA Type 1 (ip20), Used With Stacklights

Overview

Audible Alarm, Mono-tonal, Volume Adjustment Range: 64 Db To 90db, 4.5 Ma, 12 Vac/vdc, NEMA Type 1 (ip20), Used With Stacklights
Also known as: 782114124147, E26BQV1, CUTE26BQV1

Specifications

Volts AC: 12
Mounting: Device
Color: Black
Volts DC: 12
Range: 64 - 90 dB
Volts AC: 12
Color: Black
Range: 64 - 90 dB
Mounting: Device
Volts DC: 12