12" Direct Drive Exhaust Fan, 3 Speed, 1/12 Hp

Item #: 0630695

Cat #: CE12D

UPC: 686334798501

$ 417.44 EA
Company wide:
0 in stock
12 In Direct Drive Exhaust Fan, 3 Speed, 1/12 Hp

Overview

12 In Direct Drive Exhaust Fan, 3 Speed, 1/12 Hp
Also known as: 686334798501, CE12D, TPICE12D

Specifications

Size: 12 in
Mounting: Wall
Standards: California Proposition 65
Size: 12 in
Standards: California Proposition 65
Mounting: Wall