Breaker, 200A, 2P, 240V, 125VDC, Type EDB, 22 kAIC

Item #: 0630685

Cat #: EDB2200

UPC: 782116152605

$ 833.83 EA
Company wide:
0 in stock
200 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

200 Amp, 2-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EDB, Cable In/Cable Out, 22 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116152605, EDB2200, CUTEDB2200

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 22 kA
Amps: 200
Poles: 2
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 22 kA