
Edb 22ka @ 240 V, 2 Pole 175 Amps, Load Terminal
Item #: 0630683
Cat #: EDB2175
UPC: 782116152629
$ 833.83 EA
Company wide:
0
in stock
Documents & Guides
Edb 22ka @ 240 V, 2 Pole 175 Amps, Load Terminal
Overview
Edb 22ka @ 240 V, 2 Pole 175 Amps, Load Terminal
Also known as: 782116152629, EDB2175, CUTEDB2175
Specifications
| Poles: | 2 |
| Amps: | 175 |
| Poles: | 2 |
| Amps: | 175 |