Power Distribution Terminal Block, 3P, 620A, 600V

Item #: 0630629

Cat #: CH16500-3

UPC: 782114184721

$ 840.47 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Terminal Block, 3-Pole, 620 Amp, 600 Volts, Line Connection:(2) 350mcm - 4cu/al, Load Connection: (2) 350mcm - 4cu/al, Aluminum Connectors

Overview

Power Distribution Terminal Block, 3-Pole, 620 Amp, 600 Volts, Line Connection:(2) 350mcm - 4cu/al, Load Connection: (2) 350mcm - 4cu/al, Aluminum Connectors
Also known as: 782114184721, CH16500-3, CUTCH165003

Specifications

Poles: 3
Amps: 620
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 620