ETN Y48M28T45CUS64X General-Purpose

Item #: 0630613

Cat #: Y48M28T45CUS64X

UPC: 786680090080

$ 82835.42 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T45CUS64X GENERAL-P

Overview

C-H Y48M28T45CUS64X GENERAL-P
Also known as: 786680090080, Y48M28T45CUS64X, CUTY48M28T45CUS64X

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X