UNILET-FORM 85 (1/2 )W/SETSC

Item #: 0630610

Cat #: LL50TA

UPC: 781381479806

$ 13.71 EA
Company wide:
0 in stock
Documents & Guides
IMC/Rigid Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1/2 Inch, Size 4.31 Inch L x 2 Inch W, Installation Set Screw, Material Epoxy Powder Coated Pressure Cast Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 85, Approval UL 514A/514B/E2527, CSA C22.2, Used On EMT Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 4 Cu Inch

Overview

IMC/Rigid Conduit Body, Access Opening Left Side, Configuration LL, Cover Type Epoxy Powder Coated Copper Free Aluminum, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1/2 Inch, Size 4.31 Inch L x 2 Inch W, Installation Set Screw, Material Epoxy Powder Coated Pressure Cast Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw, Form Type Form 85, Approval UL 514A/514B/E2527, CSA C22.2, Used On EMT Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 4 Cu Inch

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381479806, LL50TA, APPLL50TA

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type LL
Hub Diameter: 1/2 in
Material: Aluminum