ETN Y48G31T45CUS6 General-Purpose E

Item #: 0630573

Cat #: Y48G31T45CUS6

UPC: 786680089831

$ 23753.78 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G31T45CUS6 GENERAL-PUR

Overview

C-H Y48G31T45CUS6 GENERAL-PUR
Also known as: 786680089831, Y48G31T45CUS6, CUTY48G31T45CUS6

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 127/220Y
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 127/220Y