ETN Y48D28B15CU-50C General-Purpose

Item #: 0630552

Cat #: Y48D28B15CU-50C

UPC: 786680089763

$ 22338.58 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28B15CU-50C GENERAL-P

Overview

C-H Y48D28B15CU-50C GENERAL-P
Also known as: 786680089763, Y48D28B15CU-50C, CUTY48D28B15CU50C

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R