ETN Y48G47T06 General-Purpose Encap

Item #: 0630542

Cat #: Y48G47T06

UPC: 786680089732

$ 3345.74 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G47T06 GENERAL-PURPOSE

Overview

C-H Y48G47T06 GENERAL-PURPOSE
Also known as: 786680089732, Y48G47T06, CUTY48G47T06

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 277/480Y