7-Piece Nut Driver Set, Metric

Item #: 0630541

Cat #: 65160

UPC: 092644651601

$ 49.99 EA
Company wide:
18 in stock
7-Piece Metric Nut Driver Set, Shank Length: 3", Includes: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm

Overview

7-Piece Metric Nut Driver Set, Shank Length: 3", Includes: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm

The Klein Tools 7-Piece Metric Nut Driver Set features exceptionally strong drivers made from heat-treated, tempered steel and sport cushion-grip handles to resist slippage and increase potential torque. Each shaft is fully chrome plated to resist corrosion, providing you with lasting durability and performance.

Also known as: 092644651601, 65160, KLE65160

Specifications

Diameter: 6 mm, 5.500 mm, 5 mm, 7 mm, 9 mm, 8 mm, 10 mm
Type: Set, Metric, Nut Driver
Length: 3 in
Standards: California Proposition 65
Diameter: 6 mm, 5.500 mm, 5 mm, 7 mm, 9 mm, 8 mm, 10 mm
Length: 3 in
Type: Set, Metric, Nut Driver
Standards: California Proposition 65