Cable Clamp, 3/8" x 1/2", Natural, #10, 100/Bag

Item #: 0630537

Cat #: IT375CCL2-C

UPC: 783250575237

$ 0.18 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Clamp; Staple Size: 1/2 In Width X 060 In Thickness X 0.375 In Closed Diameter; Material: Nylon; Color: Natural; Mounting: 0.203 In Hole X 0.500 In Center To Center

Overview

Ideal; Clamp; Staple Size: 1/2 In Width X 060 In Thickness X 0.375 In Closed Diameter; Material: Nylon; Color: Natural; Mounting: 0.203 In Hole X 0.500 In Center To Center
Also known as: 783250575237, IT375CCL2-C, IDEIT375CCL2C, Fiber optic

Specifications

Color: Natural
Material: Nylon
Color: Natural
Material: Nylon