ETN S24G48S25LS47 General-Purpose E

Item #: 0630470

Cat #: S24G48S25LS47

UPC: 786680088100

$ 11926.78 EA
Company wide:
0 in stock
Documents & Guides
C-H S24G48S25LS47 GENERAL-PUR

Overview

C-H S24G48S25LS47 GENERAL-PUR
Also known as: 786680088100, S24G48S25LS47, CUTS24G48S25LS47

Specifications

Volt Amps: 25kVA
Primary Voltage: 240
Secondary Voltage: 480 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 25kVA
Secondary Voltage: 480 Delta
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R