ETN S27N12P16PCU

Item #: 0630460

Cat #: S27N12P16PCU

UPC: 786680088070

$ 1480.87 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N12P16PCU

Overview

C-H S27N12P16PCU
Also known as: 786680088070, S27N12P16PCU, CUTS27N12P16PCU

Specifications

Volt Amps: 1.500kVA
Secondary Voltage: 120
Primary Voltage: 277
IP/NEMA Rating: NEMA 3R
Volt Amps: 1.500kVA
Primary Voltage: 277
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R