ETN S27N12P16P General-Purpose Enca

Item #: 0630458

Cat #: S27N12P16P

UPC: 786680088063

$ 989.12 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N12P16P GENERAL-PURPOS

Overview

C-H S27N12P16P GENERAL-PURPOS
Also known as: 786680088063, S27N12P16P, CUTS27N12P16P

Specifications

Volt Amps: 1.500kVA
Secondary Voltage: 120
Primary Voltage: 277
IP/NEMA Rating: NEMA 3R
Volt Amps: 1.500kVA
Primary Voltage: 277
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R