General-Purpose Encapsulated Transformer

Item #: 0630435

Cat #: S48G29S10

UPC: 786680087981

$ 3142.97 EA
Company wide:
0 in stock
Documents & Guides
C-H S48G29S10 GENERAL-PURPOSE

Overview

C-H S48G29S10 GENERAL-PURPOSE
Also known as: 786680087981, S48G29S10, CUTS48G29S10

Specifications

Volt Amps: 10kVA
Primary Voltage: 480
Secondary Voltage: 208
IP/NEMA Rating: NEMA 3R
Volt Amps: 10kVA
Secondary Voltage: 208
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R