ETN S23N15S07A General-Purpose Enca

Item #: 0630431

Cat #: S23N15S07A

UPC: 786680087974

$ 2620.86 EA
Company wide:
0 in stock
Documents & Guides
C-H S23N15S07A GENERAL-PURPOS

Overview

C-H S23N15S07A GENERAL-PURPOS
Also known as: 786680087974, S23N15S07A, CUTS23N15S07A

Specifications

Volt Amps: 7.500kVA
Secondary Voltage: 115
Primary Voltage: 230
IP/NEMA Rating: NEMA 3R
Volt Amps: 7.500kVA
Primary Voltage: 230
Secondary Voltage: 115
IP/NEMA Rating: NEMA 3R