General-Purpose Encapsulated Transformer

Item #: 0630416

Cat #: S38N12S07

UPC: 786680087936

$ 2620.86 EA
Company wide:
0 in stock
Documents & Guides
C-H S38N12S07 GENERAL-PURPOSE

Overview

C-H S38N12S07 GENERAL-PURPOSE
Also known as: 786680087936, S38N12S07, CUTS38N12S07

Specifications

Volt Amps: 7.500kVA
Secondary Voltage: 120
Primary Voltage: 380
IP/NEMA Rating: NEMA 3R
Volt Amps: 7.500kVA
Primary Voltage: 380
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R