ETN S48N24S03

Item #: 0630402

Cat #: S48N24S03

UPC: 786680087837

$ 1543.16 EA
Company wide:
0 in stock
Documents & Guides

Overview

C-H S48N24S03
Also known as: 786680087837, S48N24S03, CUTS48N24S03

Specifications

Phase: 1
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 240
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 480
Volt Amps: 3kVA
Type: Dry Type Transformer
Secondary Voltage: 240