Safety Switch, 600A, 3P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0630401

Cat #: DH326FRK

UPC: 782113207407

$ 8952.29 EA
Company wide:
0 in stock
600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".

Overview

600 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 52.70", W: 24.00", D: 8.95".
Also known as: 782113207407, DH326FRK, CUTDH326FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R