ETN S12G24S01 General-Purpose Encap

Item #: 0630399

Cat #: S12G24S01

UPC: 786680087813

$ 799.12 EA
Company wide:
0 in stock
Documents & Guides
C-H S12G24S01 GENERAL-PURPOSE

Overview

C-H S12G24S01 GENERAL-PURPOSE
Also known as: 786680087813, S12G24S01, CUTS12G24S01

Specifications

Volt Amps: 1kVA
Secondary Voltage: 240
Primary Voltage: 120
IP/NEMA Rating: NEMA 3R
Volt Amps: 1kVA
Primary Voltage: 120
Secondary Voltage: 240
IP/NEMA Rating: NEMA 3R