ETN S27N12P01P General-Purpose Enca

Item #: 0630396

Cat #: S27N12P01P

UPC: 786680087790

$ 799.12 EA
Company wide:
0 in stock
Documents & Guides
C-H S27N12P01P GENERAL-PURPOS

Overview

C-H S27N12P01P GENERAL-PURPOS
Also known as: 786680087790, S27N12P01P, CUTS27N12P01P

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Secondary Voltage: 120
Primary Voltage: 277
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 277
Type: Dry Type Transformer
Secondary Voltage: 120