ETN Y48G28E15CUSS4X General-Purpose

Item #: 0630325

Cat #: Y48G28E15CUSS4X

UPC: 786680086885

Company wide:
0 in stock
Documents & Guides
C-H Y48G28E15CUSS4X GENERAL-P

Overview

C-H Y48G28E15CUSS4X GENERAL-P
Also known as: 786680086885, Y48G28E15CUSS4X, CUTY48G28E15CUSS4X

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4X
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 4X