ETN Y48M28T30CUS64X General-Purpose

Item #: 0630297

Cat #: Y48M28T30CUS64X

UPC: 786680086571

$ 65739.49 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T30CUS64X GENERAL-P

Overview

C-H Y48M28T30CUS64X GENERAL-P
Also known as: 786680086571, Y48M28T30CUS64X, CUTY48M28T30CUS64X

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y