6' Non-Metallic Liquidtight Fixture Whip, 8 AWG Stranded, Diameter: 3/4"

Item #: 0630284

Cat #: 8024

UPC: 077680178718

$ 54.86 EA
Company wide:
151 in stock
Documents & Guides
Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 8 AWG Stranded Wire, THHN, Color: Black, Red & Green, 3/4" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.

Overview

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 8 AWG Stranded Wire, THHN, Color: Black, Red & Green, 3/4" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.

3/4X6 NM 8/3 PWR WHIP BULK BK GN RD 10/BX

Also known as: 077680178718, 8024, AFC8024

Specifications

Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 8 AWG
Length: 6 ft
Stranding: Stranded
Conductors: 3
Jacket: PVC
Color: Gray
Length: 6 ft
Volts AC: 120
Material: Copper
Gauge: 8 AWG
Stranding: Stranded