ETN Y48G28T06CULS42 General-Purpose

Item #: 0630272

Cat #: Y48G28T06CULS42

UPC: 786680086298

$ 4985.48 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28T06CULS42 GENERAL-P

Overview

C-H Y48G28T06CULS42 GENERAL-P
Also known as: 786680086298, Y48G28T06CULS42, CUTY48G28T06CULS42

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R