Splice Kit, 12 - 14 AWG, 3 Conductor Cable With Ground

Item #: 0630243

Cat #: NMS-3

UPC: 662381003218

$ 36.63 EA
Company wide:
1,196 in stock
Documents & Guides
Splice Kit, Conductor Size: 14 AWG - 12 AWG, 3-Conductor, Ground.

Overview

Splice Kit, Conductor Size: 14 AWG - 12 AWG, 3-Conductor, Ground.

Non Metallic Splice Kit 12-14 AWG for 3 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 3-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.

Also known as: 662381003218, NMS-3, NSINMS3, in wall splice kit, 12-3 14-3 Quick connect , Buriable splice

Specifications

Color: Clear
Allowable Gauge Range: 14 - 12
Color: Clear
Allowable Gauge Range: 14 - 12